missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Euromex NexiusZoom EVO Trinocular Stereo Zoom Microscope
The Euromex NexiusZoom EVO stereo microscopes allow you to examine your specimen with high precision, generating three dimensional images, suitable for your highest demanding applications. These top-level zoom microscopes are perfect for analyzing all kinds of material surfaces or observing and preparing biological samples.
Supplier: Globe Scientific ENZ1703SDC18
Description
EYEPIECE(S)
- The NexiusZoom EVO series microscopes are supplied with a pair of HWF 10x/23 mm eyepieces
HEAD
- Trinocular heads with 45° inclined tubes. Both eyepieces with ±5 diopter adjustments
- Interpupillary distance adjustable between 54mm and 75mm. The trinocular head is supplied with a fixed light path beamsplitter (50:50)
- The NexiusZoom EVO models are equipped with click-stops
OBJECTIVES
- The NexiusZoom EVO is supplied with a 1:8.4 Plan Achromatic zoom objective with 0.65x to 5.5x magnifications, a field of view from 35.4 mm to 4.2 mm, WD 110 mm
- All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
STANDS
- Ergonomically designed pillar or rack and pinion stand with 3W incident and 3W transmitted LED illuminations (-P and -S stands)
- Ergonomically designed pillar stand with two 3W gooseneck type incident LED illuminations on each side and a 3W transmitted LED illumination (-PG stand)
- All pillar and rack and pinion stands are supplied with two object clamps. Alloy metal cast, hardened coating
ILLUMINATION
- The 3W transmitted and incident LED illuminators with internal power supply 100-240VAC operation. Both illuminators can be used simultaneously, and the light intensities can be adjusted separately
PACKAGE CONTENT
- Supplied with power cords, dust cover, a spare fuse, user manual. All packed in a polystyrene box
Chemical Identifiers
| 110/220 V | |
| 0.65x to 5.5x zoom with clip stop (6.5x to 55x) | |
| Trinocular 45° Inclined, 55 to 75 mm Interpupilar ±5 mm diopter adjustment on both eyepiece tubes | |
| HWF 10X/23 mm |
Specifications
| 110/220 V | |
| Plan Achromatic Zoom | |
| Trinocular 45° Inclined, 55 to 75 mm Interpupilar ±5 mm diopter adjustment on both eyepiece tubes | |
| HWF 10X/23 mm |
| 0.65x to 5.5x zoom with clip stop (6.5x to 55x) | |
| ENZ-1703-S-DC18 | |
| 3W LED incident and transmitted simultaneously |