missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Euromex NexiusZoom EVO Trinocular Stereo Zoom Microscope
Description
EYEPIECE(S)
- The NexiusZoom EVO series microscopes are supplied with a pair of HWF 10x/23 mm eyepieces
HEAD
- Trinocular heads with 45° inclined tubes. Both eyepieces with ±5 diopter adjustments
- Interpupillary distance adjustable between 54mm and 75mm. The trinocular head is supplied with a fixed light path beamsplitter (50:50)
- The NexiusZoom EVO models are equipped with click-stops
OBJECTIVES
- The NexiusZoom EVO is supplied with a 1:8.4 Plan Achromatic zoom objective with 0.65x to 5.5x magnifications, a field of view from 35.4 mm to 4.2 mm, WD 110 mm
- All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
STANDS
- Ergonomically designed pillar or rack and pinion stand with 3W incident and 3W transmitted LED illuminations (-P and -S stands)
- Ergonomically designed pillar stand with two 3W gooseneck type incident LED illuminations on each side and a 3W transmitted LED illumination (-PG stand)
- All pillar and rack and pinion stands are supplied with two object clamps. Alloy metal cast, hardened coating
ILLUMINATION
- The 3W transmitted and incident LED illuminators with internal power supply 100-240VAC operation. Both illuminators can be used simultaneously, and the light intensities can be adjusted separately
PACKAGE CONTENT
- Supplied with power cords, dust cover, a spare fuse, user manual. All packed in a polystyrene box
Specifications
Specifications
| Resolution | ENZ-1703-PG-DC18 |
| Voltage | 110/220 V |
| Magnification Power | 0.65x to 5.5x zoom with clip stop (6.5x to 55x) |
| Objective Types | ENZ-1703-P |
| Nosepiece | ENZ-1703-S-DC18 |
| Product Type | ENZ-1703-P-DC18 |
| Model | ENZ-1703-S |
| Head Style | Trinocular 45° Inclined, 55 to 75 mm Interpupilar ±5 mm diopter adjustment on both eyepiece tubes |
| Lighting Type | 3W LED incident and transmitted simultaneously |
| Eyepiece | HWF 10X/23 mm |
| Show More |