missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Esteem™ CP Sterile Polyisoprene Cleanroom Gloves
Sterile, powder free synthetic polyisoprene gloves meet all relevant ASTM standards and are recommended for Class 1,000/ISO 6 or higher cleanrooms.
Supplier: Cardinal Health™ 2Y72PL55
Description
- Sterile, powder free, synthetic polyisoprene
- Recommended for Class 1000/ISO 6 or higher cleanrooms
- Length 12 inches
- Clean-processed and chlorinated
- Exclusive hand molds with independent thumb design allow for natural fit
Specifications
| ASTM D3577 | |
| 0.65 | |
| No Texture | |
| 0.26 mm | |
| 10.1 mil | |
| Powder Free | |
| Sterile | |
| 0.26 mm | |
| 2Y72PL55 | |
| 25 MPa |
| Class 1000 (ISO 6) | |
| Natural | |
| 10.4 mil | |
| Polyisoprene | |
| 0.25 mm | |
| 5.5 | |
| 10.4 mil | |
| ISO 13485 | |
| Esteem™ CP | |
| 30.5 cm |