missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear ESD Long Sleeve Scrub Top with Knit Cuff
ESD long sleeve scrub tops are made from non-linting, breathable fabric and are ideal base-layers in controlled environments.
Supplier: CritiCore Protective Wear 12TP4921ESW101MNVY
Description
- Widely used in pharmaceutical cleanroom operations
- Pullover design with three-snap
- Henley-style collar that provides added room for easy on/off
- Binding on collar helps maintain shape and uniformity
- Raglan-style sleeves provide increased mobility
- Sleeves include color-coordinated filament knit cuff for extra comfort
- 5 in. side slits at garment bottom for added comfort and long-term durability
- These scrubs provide an excellent base-layer of protection for any cleanroom garment system
- Made with Sandwash material, this lightweight micro-denier fabric is woven from 100% continuous-filament polyester to eliminate any source for lint
Specifications
| Medium | |
| Navy | |
| Pre-serged, Felled | |
| 3 Snaps | |
| Reusable | |
| CE ESD Scrub Top | |
| 119.38 cm | |
| Non-sterile | |
| 29.5 in. | |
| 74.93 cm |
| ESD Sandwash | |
| Henley | |
| Raglan Sleeve | |
| ESD Knit Cuff | |
| None | |
| 47 in. | |
| 50.165 cm | |
| Pharmaceutical, Cleanrooms | |
| 21.25 in. | |
| 53.975 cm |