missing translation for 'onlineSavingsMsg'
Learn More

CritiCore Protective Wear ESD Long Sleeve Scrub Top with Knit Cuff

Catalog No. p-7145575
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18111141 Large
18111140 Medium
18111142 X-Large
18111143 2X-Large
18111144 3X-Large
18111145 4X-Large
18111138 X-Small
18111147 6X-Large
18111146 5X-Large
18111139 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 18111141 Supplier CritiCore Protective Wear Supplier No. 12TP4921ESW101LNVY
Only null left

ESD long sleeve scrub tops are made from non-linting, breathable fabric and are ideal base-layers in controlled environments.

  • Widely used in pharmaceutical cleanroom operations
  • Pullover design with three-snap
  • Henley-style collar that provides added room for easy on/off
  • Binding on collar helps maintain shape and uniformity
  • Raglan-style sleeves provide increased mobility
  • Sleeves include color-coordinated filament knit cuff for extra comfort
  • 5 in. side slits at garment bottom for added comfort and long-term durability
  • These scrubs provide an excellent base-layer of protection for any cleanroom garment system
  • Made with Sandwash material, this lightweight micro-denier fabric is woven from 100% continuous-filament polyester to eliminate any source for lint

Specifications

Size Large
Material ESD Sandwash
Color Navy
Neck Style Henley
Seam Type Pre-serged, Felled
Sleeve Style Raglan Sleeve
Closure Type 3 Snaps
Cuff Style ESD Knit Cuff
Disposable Reusable
No. of Pockets None
Product Type CE ESD Scrub Top
Size (English) Chest 51 in.
Size (Metric) Chest 129.54 cm
Size (Metric) Neck 51.435 cm
Sterility Non-sterile
For Use With (Application) Pharmaceutical, Cleanrooms
Length (English) 30.25 in.
Length (English) Inseam 21.5 in.
Length (Metric) 76.835 cm
Length (Metric) Inseam 54.61 cm
Show More Show Less