missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ESD Exhaust Snorkel Arm

Catalog No. p-7224598
Change view
Click to view available options
Height (English):
42.4 in.
56.9 in.
Width (English):
42.4 in.
56.9 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
15050081 42.4 in. 42.4 in.
15050082 56.9 in. 56.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15050081
Only null left

Fisherbrand ESD Exhaust Snorkel Arms are made of conductive materials, eliminating the risk of static electricity and sparks. Designed for use in electronic environments where there is a risk of electrostatic discharges, the ESD can also be used for certain applications in explosive atmospheres.

  • Exhaust arms need to be tied into the specific ESD exhaust for the lab.
  • Each arm is furnished with 5.5 in. mini hood that will accept the optional hoods noted.
  • The two outermost arm joints can rotate and swivel 360 degrees.
  • These arms are designed to be mounted from the wall or ceiling.
  • ESD models are designed for limiting discharge of static electricity.
  • Complete mounting components and hardware is included with each exhaust arm.

Specifications

Product Type ESD Snorkel
Color White
Material Anodized Aluminum
Dimensions (L x W x H) 3.125 x 42.4 x 42.4 in.
Depth (English) 3.125 in.
Depth (Metric) 7.94 cm
Height (English) 42.4 in.
Height (Metric) 107.7 cm
Width (English) 42.4 in.
Width (Metric) 107.7 cm