missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ESD Exhaust Snorkel Aluminum Hood

Catalog No. 15050085
Change view
Click to view available options
Aluminum Hood; ESD Model Exhaust Arm; Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15050085 Aluminum Hood; ESD Model Exhaust Arm; Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15050085

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Aluminum hood, made of powder coated black anodized aluminum, is designed to capture contaminants high in temperature & aggressive fumes where corrosion resistance must be assured. It can be attached directly on mini hood, irrespective of arm size.

  • These are intended to be mounted on ESD snorkel arms
  • ESD models are designed for limiting discharge of static electricity.

Specifications

Color Black
Material Aluminum
For Use With (Equipment) ESD Model Exhaust Arm
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Width (English) 10 in.
Width (Metric) 25.4 cm