missing translation for 'onlineSavingsMsg'
Learn More

Treston™ ESD Cornerstone Table Frames

Catalog No. 14715955
Change view
Click to view available options
Width (English):
47.24 in.
59.06 in.
70.87 in.
Weight (English):
68 lb.
77 lb.
84 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Weight (English)
14715955 70.87 in. 84 lb.
14715953 47.24 in. 68 lb.
14715954 59.06 in. 77 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14715955 Supplier Treston™ Supplier No. CS71849

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cornerstone table frames are standard 4-legged tables suitable for a broad range of tasks and is rated for regular use with weights up to 2000 lb. (evenly loaded). ESD-compatible and suitable for use in ISO Class 7 cleanrooms.

  • Solid, 4-legged steel structure
  • 2000 lb. load capacity, for even the toughest environments
  • Can be easily equipped with accessories
  • ESD powder coated steel
  • Height adjustable in 1-inch increments

Specifications

Product Type Table Frame
Weight (Metric) 38 kg
Certifications/Compliance ESD, ISO Cleanroom Class 7
Depth (English) 30 in.
Warranty 5 Years
Width (Metric) 1800 mm
Weight (English) 84 lb.
No. of Drawers None
Width (English) 70.87 in.
Includes Hardware
Load Bearing Capacity (English) 2000 lb.
No. of Shelves None
Load Bearing Capacity (Metric) 907 kg
For Use With (Equipment) Table Top
For Use With (Application) Cleanroom Work
Color Light Gray
Adjustable (Height) 27.56 to 40.55 in.
Finish Powder Coat
Material Steel
Show More Show Less