missing translation for 'onlineSavingsMsg'
Learn More

Treston™ ESD Concept Cart

Catalog No. 14715964
Change view
Click to view available options
Adjustable (Height):
25.59 to 35.43 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
14715964 25.59 to 35.43 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14715964 Supplier Treston™ Supplier No. CONT70549

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The ESD-compatible Concept cart is a steel-framed, additional work surface that's height-adjustable and suitable for many purposes. The integrated bottom shelf offers much-needed extra storage.

Concept carts are easy to move around as needed, and braked wheels ensure the cart stays firmly in place for work. Our Concept carts complement Concept workbenches perfectly for an efficient industrial, laboratory, or packaging workspace.

  • Additional work surface that can easily be moved as needed
  • A steel frame and laminate worktop with a total max load of 330 lb.
  • An integrated bottom shelf with powder-coated (RAL 7035) steel and a max load of 55 lb.
  • Extra shelf space is available as an accessory
  • Easy height adjustment with allen key
  • Four swivel casters (3.94 in. dia.), two of which include brakes
  • ESD protected

Specifications

Product Type Mobile Workstation
Wheel Type ESD
Width (Metric) 50 cm
Includes Hardware
Weight (English) 68 lb.
No. of Shelves 1
Width (English) 19.69 in.
Weight (Metric) 30.8 kg
Warranty 5 Years
No. of Drawers None
Load Bearing Capacity (English) 330 lb.
Depth (English) 27.6 in.
Load Bearing Capacity (Metric) 150 kg
Finish Powder Coat
For Use With (Application) Item Transportation
For Use With (Equipment) Treston™ Concept Workbench
Color Light Gray
Adjustable (Height) 25.59 to 35.43 in.
Certifications/Compliance ESD
Depth (Metric) 70.1 cm
Material Steel
Show More Show Less