missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Treston™ ESD-compatible TED Electric Desks
Description
- Quick and Silent Adjustment: 1 in./sec.
- Electro Static Discharge (ESD) Protected Model with ESD laminate top
- Desk Load Capacity: 440 lb.
- Above-desk Add-ons: 176 lb.
- Uprights sold separately for attachment of accessories above the work surface (order accessories according to table upright module size)
- Pre-drilled holes for upright attachment
- Includes plugs when uprights are not attached
- Adapts to different needs with multiple accessories
Specifications
Specifications
| Product Type | Sit/Stand Desk |
| For Use With (Equipment) | Treston M30 Upright Desk |
| Warranty | 2 Years |
| Width (Metric) | 900 mm |
| Depth (English) | 31.5 in. |
| Certifications/Compliance | ESD, CE |
| Adjustable (Height) | 24.8 to 50 in. |
| Width (English) | 35.43 in. |
| Weight (Metric) | 47 kg |
| Weight (English) | 104 lb. |
| Show More |