missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purell™ ES8 Touch-Free Soap Dispenser
ES8 touch-free soap dispenser with energy-on-the-refill for Purell™ HEALTHY SOAP™.
$29.54
Specifications
| Product Type | Soap Dispenser |
|---|---|
| Length (Metric) | 10 cm |
| Width (Metric) | 123.95 mm |
| Height (Metric) | 289.05 mm |
| Material | Plastic |
Description
- Each new refill comes with its own energy source - a coin cell battery integrated into the refill
- Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
- Elegant design
- AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
- Uses PURELL™ ES8 1200 ml HEALTHY SOAP™ refills
- Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
- SANITARY SEALED™ PET refill bottle with tear-off collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
Specifications
| Soap Dispenser | |
| 123.95 mm | |
| Plastic | |
| 1 | |
| 1200 mL | |
| 1 Ea. |
| 10 cm | |
| 289.05 mm | |
| Wall Mount | |
| Open Top | |
| ADA Compliant |