missing translation for 'onlineSavingsMsg'
Learn More

Purell™ ES8 Touch-Free Soap Dispenser

Catalog No. 19043839
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043839 White
19043840 Graphite
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043839 Supplier GOJO Canada Inc Supplier No. 773001

ES8 touch-free soap dispenser with energy-on-the-refill for Purell™ HEALTHY SOAP™.

  • Each new refill comes with its own energy source - a coin cell battery integrated into the refill
  • Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
  • Elegant design
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL™ ES8 1200 ml HEALTHY SOAP™ refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • SANITARY SEALED™ PET refill bottle with tear-off collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system

Specifications

Product Type Soap Dispenser
Color White
Length (Metric) 10 cm
Width (Metric) 123.95 mm
Height (Metric) 289.05 mm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Open Top
Capacity (Metric) 1200 mL
Certifications/Compliance ADA Compliant
Quantity 1 Ea.
Show More Show Less