missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURELL™ ES10 Hand Sanitizer Dispenser
Touch-free dispenser for PURELL™ ES10 1200 mL hand sanitizer refills. Available in three colors.
$29.76 - $58.58
Specifications
| Product Type | Automatic Dispenser |
|---|---|
| Length (English) | 10.76 in. |
| Length (Metric) | 27.3 cm |
| Width (English) | 6.45 in. |
| Width (Metric) | 16.4 cm |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
19-043-372
|
PURELL™
8328E1 |
Chrome |
Case for $58.58
|
|
|||||
|
19-043-374
|
PURELL™
8324E1 |
Graphite |
Case for $29.76
|
|
|||||
|
19-043-375
|
PURELL™
8320E1 |
White |
Case for $29.76
|
|
|||||
Description
- PURELL ES10 Automatic Hand Sanitizer Dispenser requires less maintenance thanks to a fresh battery built into every refill, so you never have to change or buy batteries.
- Transparent refills make it easy to check product levels without opening the dispenser.
- Refill bottle, collar, and AA battery are easy to pull apart and recycle
- ES10 features a slim profile that fits in tight spaces.
- Unit quietly dispenses highly effective, rich foam hand sanitizer, delivering more ways to impress.
- Chose from chrome, graphite, or white color options.
- Case Includes: PURELL ES10 Automatic Hand Sanitizer Dispenser can be mounted with included adhesive tape or screws (not included).
- PURELL Hand Sanitizer refills (sold separately) for ES10 dispensers include 8351-02, 8351-02-CV, 8353-02, 8357-02.
- Dispenser dimensions (H x W x L) are 10.31 x 4.33 x 3.96 in.
Specifications
| Automatic Dispenser | |
| 27.3 cm | |
| 16.4 cm | |
| 12 cm | |
| Plastic | |
| 1 |
| 10.76 in. | |
| 6.45 in. | |
| 4.76 in. | |
| Hand Sanitizer | |
| Freestanding or Wall Mount | |
| Front-loading with Opening |