missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, chrome adjustable foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

$899.00 - $1,546.03

Specifications

Adjustable Yes
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
View More Specs

Products 3
Catalog Number Mfr. No. Color Adjustable (Height) With Armrest With Tilt Price Quantity  
Catalog Number Mfr. No. Color Adjustable (Height) With Armrest With Tilt Price Quantity  
14-000-700
View Documents Promotion Details
Fisherbrand™
91978PBLCCFCNB
Blue 18.75 to 26.25 in. No No N/A
Only null left
 
15000541
View Documents
N/A Gray 17.25 to 22.5 in. Yes Yes N/A
Only null left
 
15000787
View Documents
N/A Gray 18.75 to 26.25 in. No No N/A
Only null left
 
Description

Description

  • Adjustable from 18.75-26.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
300 lb.
Yes
No
Standard
136 kg
Yes
Polyurethane
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'