missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, chrome adjustable foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
Description
- Adjustable from 18.75-26.25 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| No | |
| General Purpose Seating | |
| Yes | |
| 17.25 to 22.5 in. | |
| Yes | |
| 19.05 kg | |
| Yes | |
| 42 lb. | |
| Nylon Reinforced Fiberglass | |
| 300 lb. | |
| Polyurethane |
| 15 year parts, lifetime on pneumatic lift | |
| Pneumatic | |
| Yes | |
| Yes | |
| 6-way Adjustable | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| Standard | |
| 136 kg | |
| No | |
| Gray | |
| Desk Height |