missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Desk Height with Casters
Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 31 in. work surfaces and feature handle in the back rest and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$697.00 - $778.97
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 16.25 to 21 in. |
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Catalog Number | Mfr. No. | Color | Adjustable (Height) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Adjustable (Height) | Price | Quantity | ||||
|
14-000-677
|
Fisherbrand™
91974PBLCNB |
Blue | 16.25 to 21 in. |
Each for $746.87
|
|
||||
|
14-400-408
|
Fisherbrand™
91974PCNB |
Black | 16.25 to 21 in. |
Each for $697.00
|
|
||||
|
15000765
|
N/A | Gray | 16.25 to 21 in. |
Each for $778.97
|
|
||||
Description
- Adjustable from 16.25-21 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Black, nylon-reinforced fiberglass base
- Chemical, soil, and puncture resistant polyurethane
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- When weight is removed, brake is applied, so chair is stationary until you sit on it
Specifications
| Yes | |
| Standard | |
| 136 kg | |
| Yes | |
| No | |
| No | |
| Polyurethane |
| 16.25 to 21 in. | |
| 300 lb. | |
| No | |
| Yes | |
| No | |
| General Seating Chair | |
| Desk Height |