missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - Desk Height with Casters

Catalog No. 15000765
Change view
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
16.25 to 21 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height)
15000765 Gray 16.25 to 21 in.
14000677 Blue 16.25 to 21 in.
14400408 Black 16.25 to 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15000765
Only null left

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 31 in. work surfaces and feature handle in the back rest and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 16.25-21 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Black, nylon-reinforced fiberglass base
  • Chemical, soil, and puncture resistant polyurethane
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • When weight is removed, brake is applied, so chair is stationary until you sit on it

Specifications

Product Type General Seating Chair
Back Style Standard
With Casters Yes
With Tilt No
With Lumbar Support No
Footrest No
With Backrest Yes
Weight (Metric) 14.06 kg
Load Bearing Capacity (English) 300 lb.
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (Metric) 136 kg
With Armrest No
Weight (English) 31 lb.
Lift Type Pneumatic
Color Gray
Adjustable (Height) 16.25 to 21 in.
Adjustable Yes
Frame Material Nylon Reinforced Fiberglass
Material Polyurethane
Seating Type Desk Height
Show More Show Less