missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - Desk Height with Adjustable Arms, Round Tube Base and Stationary Glides in Polyurethane

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, adjustable arms, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

$1172.50 - $1222.86

Specifications

Adjustable Yes
Adjustable (Height) 18 to 23.25 in.
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
View More Specs

Products 2
Catalog Number Mfr. No. Color Adjustable (Height) With Armrest With Casters Price Quantity  
Catalog Number Mfr. No. Color Adjustable (Height) With Armrest With Casters Price Quantity  
14-000-675
View Documents Promotion Details
Fisherbrand™
91974PBLAARTE
Blue 18 to 23.25 in. Yes No
Each for $1,172.50
Only null left
 
15000770
View Documents
N/A Gray 18 to 23.25 in. Yes No
Each for $1,222.86
Only null left
 
Description

Description

  • Adjustable from 18-23.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Standard
136 kg
Yes
No
General Seating Chair
Desk Height
18 to 23.25 in.
300 lb.
Yes
No
No
Polyurethane
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'