missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - Desk Height with Adjustable Arms, Round Tube Base and Stationary Glides in Polyurethane

Catalog No. 15000770
Change view
Click to view available options
Color:
Blue
Gray
Adjustable (Height):
18 to 23.25 in.
With Armrest:
Yes
With Casters:
No
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Armrest With Casters
15000770 Gray 18 to 23.25 in. Yes No
14000675 Blue 18 to 23.25 in. Yes No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15000770

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, adjustable arms, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 18-23.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Back Style Standard
Weight (Metric) 18.6 kg
Load Bearing Capacity (Metric) 136 kg
With Armrest Yes
Frame Material Black powder-coated steel base with fixed foot ring
Load Bearing Capacity (English) 300 lb.
Footrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Tilt No
Lift Type Pneumatic
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
Weight (English) 41 lb.
With Backrest Yes
With Lumbar Support No
With Casters No
Adjustable (Height) 18 to 23.25 in.
Adjustable Yes
Color Gray
Arm Style 2-way Adjustable
Material Polyurethane
Seating Type Desk Height
Show More Show Less