missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ Hard-Cap Knee Pads
Provide support and protect against the shock, impact and abrasion that comes with on-the-job kneeling
$63.63 - $177.18
Specifications
| Closure Type | Buckle |
|---|---|
| Product Type | Proflex™ Hard Cap Knee Pad |
| Design | Nickel-plated grommets, anti-odor treatment |
| Size | Universal |
| For Use With (Application) | Provide support and protect against the shock, impact and abrasion |
| Catalog Number | Mfr. No. | Color | Model | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Model | Price | Quantity | ||||
|
19-035-302
|
Ergodyne™
18300 |
Black, White | 300 |
Each for $177.18
Case of 6 Each for $1,012.50
|
|
||||
|
19-035-305
|
Ergodyne™
18335 |
Black | 335 |
Each for $63.63
Case of 6 Each for $363.60
|
|
||||
|
19-035-303
|
Ergodyne™
18315 |
Black, White | 315 |
Each for $63.63
|
|
||||
Description
- 840D nylon fabric cover
- 12mm NBR foam padding cut to hug the knee
- Anti-odorl treatment
- Buckle closure
Short Round Hard Cap is best for swiveling and pivoting
Long Textured Hard Cap resists abrasion in tough environments
Slip Resistant Rubber Cap grips wet or dry work surfaces
Specifications
| Buckle | |
| Nickel-plated grommets, anti-odor treatment | |
| Provide support and protect against the shock, impact and abrasion | |
| Woven Elastic |
| Proflex™ Hard Cap Knee Pad | |
| Universal | |
| 12mm NBR Foam |