missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 1500 Weight Lifters Style Back Support Brace
Supplier: Ergodyne™ 11472
Specifications
| Black | |
| Proflex™ Back Support | |
| Medium | |
| Lumbar pad insert | |
| 30 to 34 in. | |
| 76 to 86 cm | |
| 19.7 cm |
| Adjustable | |
| Contoured | |
| Ideal for over-head lifting, material handling, construction, warehousing, distribution, maintenance, freight/ Baggage, assembly/fabrication, landscaping/grounds | |
| Nylon | |
| 1500 | |
| 7.75 in. |