missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ ProFlex™ 1500 Weight Lifters Style Back Support Brace

Catalog No. p-3142674
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (English) Waist:
25 to 30 in.
30 to 34 in.
34 to 38 in.
38 to 42 in.
42 to 46 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist
19808075 Small 25 to 30 in.
19050806 Medium 30 to 34 in.
29634843 Large 34 to 38 in.
19050804 X-Large 38 to 42 in.
19808076 2X-Large 42 to 46 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19808075 Supplier Ergodyne™ Supplier No. 11471
Only null left

Specifications

Color Black
Closure Type Adjustable
Product Type Proflex™ Back Support
Design Contoured
Size Small
For Use With (Application) Ideal for over-head lifting, material handling, construction, warehousing, distribution, maintenance, freight/ Baggage, assembly/fabrication, landscaping/grounds
Includes Lumbar pad insert
Material Nylon
Size (English) Waist 25 to 30 in.
Model 1500
Size (Metric) Waist 64 to 76 cm
Width (English) 7.75 in.
Width (Metric) 19.7 cm
Show More Show Less