missing translation for 'onlineSavingsMsg'
Learn More
Learn More
E.R. Advanced Ceramics Jar Mills
Space-saving roller mills grind algae, crystalline chemicals, coal, inks, paints, pigments, plant aggregates, rocks and soils
$8,849.19 - $15,470.91
Specifications
| Diameter (English) | 2 to 10 in. |
|---|---|
| Diameter (Metric) | 5 to 25.4 cm |
| Electrical Requirements | 115 V, 60 Hz |
| For Use With (Application) | Ideal for space saving roller mills grind algae, crystalline chemicals, coal, inks, paints, pigments, plant aggregates, rocks and soils |
| Hertz | 60 Hz |
Requires: Collection jar and grinding media (sold separately online)
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Model | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Model | Price | Quantity & Availability | ||||
083816
|
E.R. Advanced Ceramics
USS M93122DC |
20.3 x 12 x 34.4 in. | 784AVM |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
083813
|
E.R. Advanced Ceramics
USS M93174DC |
30 x 12.8 x 15.8 in. | 764AVM |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
083818
|
E.R. Advanced Ceramics
M93120DC |
16 x 10.5 x 10.6 in. | 755RMV |
Each for $8,849.19
|
|
||||
Description
- Variable speed from 20 to 300rpm
- Roller design keeps jar centered, eliminates creepage
- Rubber roller constrution eliminates static electricity
- DC motor with solid-state controls
- Welded construction, with roller chain drives and sealed ball bearings
- Single- or multi-tier models
- Three-position adjustment on all rollers except bottom one on two- and three-tier models
- Metal pans on mult-tier mills contain jar contents in case of breakage or spillage
Order Info
Dimensions, Roller: 13L x 2 in. dia. (33 x 5.1cm); Roll guard cover available for 08-381-8 Mill (sold separately online); For 115V 60Hz
Specifications
| 2 to 10 in. | |
| 115 V, 60 Hz | |
| 60 Hz | |
| Rubber | |
| 115 V |
| 5 to 25.4 cm | |
| Ideal for space saving roller mills grind algae, crystalline chemicals, coal, inks, paints, pigments, plant aggregates, rocks and soils | |
| 0.25 | |
| 20 to 300 rpm | |
| 186.5 W |