missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5427 R

For high sample throughput

$15,063.00

Specifications

Max. Speed 16,220 rpm
Type 5427R Centrifuge
Electrical Requirements 120 V, 50/60 Hz
Net Weight 66.1 lb. (30 kg)
View More Specs

Products 1
Catalog Number Mfr. No. Electrical Requirements Type Includes Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Type Includes Price Quantity & Availability  
05100156
View Documents Promotion Details
Eppendorf™
022620704/DUP
120 V, 50/60 Hz 5427R Centrifuge Aerosol-tight QuickLock rotor FA-45-12-17 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Ideal solution for high-end research applications
  • Aerosol-tight Eppendorf QuickLock™ rotors for time saving
  • Features our unique OptiBowl™ design for whisper quiet operation
  • Equipped with a soft-touch one-finger lid closure for ergonomic operation
  • Automatic rotor recognition and imbalance detection for maximum safety
  • Maintains constant 4°C at maximum speed that helps in keeping sample cool
  • Unique swing-bucket rotor for 24 x 1.5/2mL tubes ideal for gradient centrifugation
  • Compact footprint make it easy to store
  • Built-in condensation drain to eliminate water accumulation and prevent corrosion
  • ECO shut-off can be adjusted to engage after 8, 4, 2, or 1 hour of nonuse to reduce energy consumption and extend compressor life (can be deactivated in menu)

Specifications:

  • Dimensions: D x W x H: 21.3 x 12.6 x 10 in. /54 x 31.9 x 25.4cm
  • Max.g-force: 25000 rcf
  • Speed range: 100-16220rpm
  • Max. capac.: 48 x 1.5/2.0mL tubes
  • Weight w/o: 66.1 lb. (30kg)
  • Noise level: less than 54dB
  • Power supply: 120V/50-60Hz
  • Acceleration and Deceleration time: 18sec
  • Teperature control range: -11° to +40°C

Specifications

Specifications

16,220 rpm
5427R Centrifuge
120 V, 50/60 Hz
66.1 lb. (30 kg)
Videos
SDS
Documents

Documents