missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™ plus Electronic Pipette, Multi-Channel
GREENER_CHOICE

Catalog No. 05414453
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
1 to 20 μL
15 to 300 μL
5 to 100 μL
50 to 1200 μL
Number of Channels:
12
16
24
8
Color:
Green
Light Pink
Light Yellow
Medium Gray
Orange
Yellow
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels Color
05414453 50 to 1200 μL 12 Green
14286557 0.5 to 10 μL 8 Medium Gray
14286561 0.5 to 10 μL 12 Medium Gray
05413603 1 to 20 μL 16 Light Pink
05413604 1 to 20 μL 24 Light Pink
14286558 5 to 100 μL 8 Yellow
14286562 5 to 100 μL 12 Yellow
05413605 5 to 100 μL 16 Light Yellow
05413606 5 to 100 μL 24 Light Yellow
14286559 15 to 300 μL 8 Orange
14286563 15 to 300 μL 12 Orange
14286560 50 to 1200 μL 8 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 05414453 Supplier Eppendorf™ Supplier No. 4861000830
Only null left

Xplorer™ plus Multi-Channel Electronic Pipette with intuitive operating system and design for simplicity, precision and reproducibility.

Facilitates performance of additional, intelligent applications including: aspirating, diluting, sequential dispensing and reverse pipetting. Also, helps eliminate delays due to complicated programming and/or inflexible processes. Provides precisely adjustable parameters, maximum reproducible results, fatigue-free work and consistent, full control over the pipetting processes.

  • Multifunctional rocker: ''Up is up and down is down™'' principle
  • Easy selection of all functions with the practical selection dial
  • Operate in the language of your choice
  • Clearly arranged color display; no sub-menus; help function
  • Innovative rocker: When the tip is ejected, the piston automatically returns to zero position
  • ON/OFF switch: Switches the pipetter off during longer periods of inactivity
  • Additional applications include aspirating, diluting, sequential dispensing and reverse pipetting
  • Programming: One-time programming of sequences for easier handling of complex processes
  • Individual fixed volume setting: Desired volume can be saved
  • Password protection: Protects programming and adjustment
  • Individual speed setting: Sets parameters to your individual working speed
  • Pipetter maintenance reminder function, based on time or frequency of use as desired
Reliably reproducible results
  • Tips always rest in the same position
  • Volume and speed precisely and reproducibly adjustable
  • Adjustable to your work environment and requirements
PhysioCare Concept™
  • Reduced weight
  • Improved ergonomics
  • Perfect balance
  • Optimally angled pipetter head
  • Improved view and high resolution display
  • Spring-loaded tip cone provides maximum tightness
Applications
  • Pipetting liquids (manual and automatic)
  • Dispensing (timed and manual)
  • Pipetting and mixing

Specifications

Battery Type Lithium-ion
Color Green
Disposable Reusable
Number of Channels 12
Product Line Xplorer Plus
Programmability Yes
Type Electronic Pipette
Volume (Metric) 50 to 1200 μL
Display LCD
Finger Style Ergonomic
Includes 10 Pipetting modes, pipetting history, password protection, a service indicator and the ability to program multiple modes in a sequence for custom applications
Quantity 1 Each
Length (Metric) 320 mm
Width (Metric) 160 mm
Height (Metric) 100 mm
Show More Show Less