missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research plus™ Adjustable-Volume Pipetters Trade-In

Catalog No. TI13690029
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 μL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Color:
Black
Blue
Gray
Orange
Turquoise
Violet
Yellow
Increments:
0.1, 0.25, 1.25, 2.5 μL
0.5, 1, 5, 10 μL
0.5, 2.5, 5 mL
1, 5, 10 mL
10, 50, 100 μL
100, 500, 1000 μL
2, 10, 20 μL
20, 100, 200 μL
30, 150, 300μL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Increments
TI13690029 10 to 100 μL Yellow 10, 50, 100 μL
TI13690025 0.1 to 2.5 μL Black 0.1, 0.25, 1.25, 2.5 μL
TI13690026 0.5 to 10 μL Gray 0.5, 1, 5, 10 μL
TI13690027 2 to 20 μL Yellow 2, 10, 20 μL
TI13690028 2 to 20 μL Gray 2, 10, 20 μL
TI13690030 20 to 200 μL Yellow 20, 100, 200 μL
TI13690033 0.5 to 5 mL Violet 0.5, 2.5, 5 mL
TI13690031 30 to 300 μL Orange 30, 150, 300μL
TI13690032 100 to 1000 μL Blue 100, 500, 1000 μL
TI13690034 1 to 10 mL Turquoise 1, 5, 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. TI13690029 Supplier Eppendorf™ Supplier No. 2231300037
Only null left

Resistant to chemical, thermal and mechanical stress

  • Volume adjustment feature allows desired volume to be reached in a few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Ultra light PerfectPiston™ piston system constructed of chemically resistant Fortron™ (not available in 2.5 μL, 10 μL, 5 mL, and 10 mL pipetters)
  • Quick connection clip allows removal of lower part in two quick steps (not available in 5 and 10mL pipetters)
  • Spring loaded tip cone promotes tight fit to the tip (not available in 5 and 10 mL pipetters)
  • Color indicates pipetter's volume

PIPETTE TRADE IN OFFER:
Get reduced pricing shown above when you trade in any brand of pipette for a brand new Eppendorf Research-plus Single Channel Pipette. After placing your order for your new Eppendorf pipette(s), you must fill out a brief form and and return it with your old pipette(s) and proof of purchase (invoice or packing slip) to:

  • United States:
    • Eppendorf Services
    • 151 Memorial Drive, Suite B
    • Shrewsbury, MA 01545
  • Canada:
    • Eppendorf Canada
    • 2810 Argentia Road, Unit #2
    • Mississauga, ONT L5N 8L2

Completion of your purchase transaction will require that old pipettes be mailed directly to Eppendorf facility within 30 days of receiving your new pipettes. Contact your Fisher Customer Service Representative for the form and/or further information:

  • US: 1-800-766-7000
  • CA: 1-800-234-7437

U.S. Patent 7,434,484.

Specifications

Accuracy ±3%, ±1%, ±0.8%
Color Yellow
For Use With Resistant to Chemical, Thermal and Mechanical Stress
Product Line Research Plus
Type Adjustable Volume Pipette
Volume (Metric) 10 to 100 μL
For Use With (Application) Resistant to chemical, thermal and mechanical stress
Increments 10, 50, 100 μL