missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research plus™ Adjustable-Volume Pipetters Trade-In

Resistant to chemical, thermal and mechanical stress

Supplier:  Eppendorf™ 2231300035

 View more versions of this product

Catalog No. TI13690027


Only null left

Description

Description

  • Volume adjustment feature allows desired volume to be reached in a few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Ultra light PerfectPiston™ piston system constructed of chemically resistant Fortron™ (not available in 2.5 μL, 10 μL, 5 mL, and 10 mL pipetters)
  • Quick connection clip allows removal of lower part in two quick steps (not available in 5 and 10mL pipetters)
  • Spring loaded tip cone promotes tight fit to the tip (not available in 5 and 10 mL pipetters)
  • Color indicates pipetter's volume

PIPETTE TRADE IN OFFER:
Get reduced pricing shown above when you trade in any brand of pipette for a brand new Eppendorf Research-plus Single Channel Pipette. After placing your order for your new Eppendorf pipette(s), you must fill out a brief form and and return it with your old pipette(s) and proof of purchase (invoice or packing slip) to:

  • United States:
    • Eppendorf Services
    • 151 Memorial Drive, Suite B
    • Shrewsbury, MA 01545
  • Canada:
    • Eppendorf Canada
    • 2810 Argentia Road, Unit #2
    • Mississauga, ONT L5N 8L2

Completion of your purchase transaction will require that old pipettes be mailed directly to Eppendorf facility within 30 days of receiving your new pipettes. Contact your Fisher Customer Service Representative for the form and/or further information:

  • US: 1-800-766-7000
  • CA: 1-800-234-7437
Specifications

Chemical Identifiers

Resistant to Chemical, Thermal and Mechanical Stress
Research Plus
Adjustable Volume Pipette
Resistant to chemical, thermal and mechanical stress

Specifications

±5%, ±1.2%, ±1%
Resistant to Chemical, Thermal and Mechanical Stress
Adjustable Volume Pipette
Resistant to chemical, thermal and mechanical stress
Yellow
Research Plus
2 to 20 μL
2, 10, 20 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions