missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Research™ plus Mechanical Multi-Channel Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.
Supplier: Eppendorf™ 3125000036
Description
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
- Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
- Has ability to be autoclaved without disassembling
Applications
- Pipetting liquids
- Mixing liquids
- Filling of plates, gels, and reaction vessels
- Phase extraction and removal of supernatants
Chemical Identifiers
| Autoclavable | |
| Mechanical Pipette | |
| 4 Digits | |
| Ergonomic |
Specifications
| ±3% at 10μL, ±1% at 50μL, ±0.8% at 100μL | |
| Yellow | |
| Mechanical Pipette | |
| 4 Digits | |
| epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
| Autoclavable | |
| 8 | |
| 10 to 100 μL | |
| Ergonomic | |
| 0.01 μL |