missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research plus™ Adjustable Volume Multichannel Pipetters Trade-In

Catalog No. p-4343302
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
30 to 300 μL
Number of Channels:
12
8
Color:
Gray
Orange
Yellow
Increments:
0.5, 1, 5, 10μL
10, 50, 100μL
30, 150, 300μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Number of Channels Color Increments
TI13690047 0.5 to 10 μL 8 Gray 0.5, 1, 5, 10μL
TI13690048 10 to 100 μL 8 Yellow 10, 50, 100μL
TI13690052 30 to 300 μL 12 Orange 30, 150, 300μL
TI13690051 10 to 100 μL 12 Yellow 10, 50, 100μL
TI13690049 30 to 300 μL 8 Orange 30, 150, 300μL
TI13690050 0.5 to 10 μL 12 Gray 0.5, 1, 5, 10μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. TI13690047 Supplier Eppendorf™ Supplier No. 2231300043
Only null left

Volume adjustment feature allows desired volume to be reached in a few quick turns

  • Volume adjustment feature allows desired volume to be reached in a few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Ultra light PerfectPiston™ piston system constructed of chemically resistant Fortron™ (not available in 2.5μL, 10μL, 5mL, and 10mL pipetters)
  • Quick connection clip allows removal of lower part in two quick steps (not available in 5 and 10mL pipetters)
  • Spring loaded tip cone promotes tight fit to the tip (not available in 5 and 10mL pipetters)
  • Color indicates pipetter's volume

U.S. Patent 7,434,484.

Specifications

Color Gray
Number of Channels 8
Product Line Research Plus
Type Adjustable Volume Pipette
Volume (Metric) 0.5 to 10 μL
Increments 0.5, 1, 5, 10μL