missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Microplate
Eppendorf Microplates provide exceptional stability during centrifugation with g-Safe™ technology and efficient sample identification with the OptiTrack™ Matrix. The RecoverMax™ well design and raised well rims ensure reliable sealing and facilitate maximum sample recovery.
$873.37 - $2,403.85
Specifications
| Barcode | No Barcode |
|---|---|
| Autoclavable | Autoclavable |
| Product Type | Microplate |
| Material | Polypropylene |
| Max. RCF | 6000 x g |
| Catalog Number | Mfr. No. | Well Shape | No. of Wells | Purity or Quality Grade | Packaging | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Well Shape | No. of Wells | Purity or Quality Grade | Packaging | Price | Quantity & Availability | ||
|
E951040005
|
Eppendorf™
951040005 |
Flat Bottom (F-well) | 96 | PCR Clean (Non-sterile) | 5 Bags x 16 Plates |
Each for $873.37
|
|
||
|
E951040048
|
Eppendorf™
951040048 |
Round Bottom (U-well) | 96 | PCR Clean (Non-sterile) | 5 Bags x 16 Plates |
Each for $873.37
|
|
||
|
E951040188
|
Eppendorf™
951040188 |
Conical Bottom (V-well) | 96 | PCR Clean (Non-sterile) | 5 Bags x 16 Plates |
Each for $873.37
|
|
||
|
E951040021
|
Eppendorf™
951040021 |
Flat Bottom (F-well) | 96 | Sterile | 5 Bags x 16 Plates |
Each for $989.91
|
|
||
|
E951040081
|
Eppendorf™
951040081 |
Round Bottom (U-well) | 96 | Sterile | 5 Bags x 16 Plates |
Each for $887.01
|
|
||
|
05414245
|
Eppendorf™
951040227 |
Conical Bottom (V-well) | 96 | Sterile | 5 Bags x 16 Plates |
Case of 80 Each for $887.01
|
|
||
|
05414246
|
Eppendorf™
951040243 |
Conical Bottom (V-well) | 96 | Sterile | 10 Bags x 24 Plates |
Case of 240 Each for $2,403.85
|
|
||
|
E951040341
|
Eppendorf™
951040341 |
Flat Bottom (F-well) | 384 | PCR Clean (Non-sterile) | 5 Bags x 16 Plates |
Each for $1,563.37
|
|
||
|
E951040421
|
Eppendorf™
951040421 |
Conical Bottom (V-well) | 384 | PCR Clean (Non-sterile) | 5 Bags x 16 Plates |
Each for $1,680.63
|
|
||
|
E951040383
|
Eppendorf™
951040383 |
Flat Bottom (F-well) | 384 | Sterile | 5 Bags x 16 Plates |
Each for $1,654.30
|
|
||
|
E951040464
|
Eppendorf™
951040464 |
Conical Bottom (V-well) | 384 | Sterile | 5 Bags x 16 Plates |
Each for $1,654.30
|
|
||
Description
- g-Safe™: exceptional centrifugation stability up to 6,000 x g.
- OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Unmatched, transparent polypropylene (PP) for improved sample visibility.
- Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays.
- Ensured functionality from -86°C to 100°C.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Compliance
Manufactured in ISO certified clean room conditions. Each batch is tested and certified individually.
Specifications
| No Barcode | |
| Microplate | |
| 6000 x g |
| Autoclavable | |
| Polypropylene | |
| Colorless |