missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Microplate
Description
- g-Safe™: exceptional centrifugation stability up to 6,000 x g.
- OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
- RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties.
- Raised well rims and smooth surface for reliable closing, even with heat sealing.
- Unmatched, transparent polypropylene (PP) for improved sample visibility.
- Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes.
- Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays.
- Ensured functionality from -86°C to 100°C.
- Autoclavable (121°C, 20 min.).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Compliance
Manufactured in ISO certified clean room conditions. Each batch is tested and certified individually.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | ISO |
| Format | Standard |
| Array | 16 x 24 |
| Autoclavable | Autoclavable |
| Packaging | 5 Bags x 16 Plates |
| Color | Clear |
| Product Type | Microplate |
| Material | Polypropylene |
| No. of Wells | 384 |
| Show More |