missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5430 R - Refrigerated Microcentrifuge

Catalog No. 13690013
Change view
Click to view available options
Wattage:
1.050 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
13690013 1.050 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13690013 Supplier Eppendorf™ Supplier No. 022620689

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The unique cross-over refrigerated Eppendorf Centrifuge 5430 R combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

  • Remarkable versatility with 12 different rotors.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display.
  • 5 program keys for easy access to routine programs.
  • Saves up to 50 user-defined programs.
  • Automatic rotor recognition and imbalance detection for maximized operational safety.
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid.
  • The patented compressor technology reduces vibrations and protects your samples.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • FastTemp pro™ function for programmable pre-cooling according to day and time.
  • ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu).
  • Built-in condensation drain to eliminate water accumulation.

Specifications

Capacity 48 x 1.5/2.0 mL, (6 x 15/50 mL, 2 x MTP)
Max. Speed 17,500 rpm
Max. RCF 30,130 x g
Height (English) Exterior 11.7 in
Height (Metric) Exterior 29 cm
Timer 30 sec. to 99:59 hr., Continuous Run Function
Width (English) Exterior 15 in.
Width (Metric) Exterior 38 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Includes No Rotor
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
Ventilated No
Description Knobs, 120 V - Without Rotor
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 34 x 42 x 25 cm (11.2 x 16.3 x 9.8 in.)
Controller Type Knob
Wattage 1.050 W
Rotor Included No
Refrigerated Yes
Profile (Acceleration/Braking) Variable speed control from 100 to 17,500 rpm in 100 rpm increments
Run Time 30 sec. to 99 hr. 59 min. with HOLD
Standards EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1 (refer to manual for more details)
Net Weight 63.8 lb. (29 kg)
Program Storage 50-program memory with 5 keys for one-touch recall of routine programs
Product Line Eppendorf 5430 R
Voltage 120 V
Display Type Large, Brightly Lit LCD
Temperature Range (Metric) -11°C to +40°C
Show More Show Less