missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5430 R - Refrigerated Microcentrifuge
The unique cross-over refrigerated Eppendorf Centrifuge 5430 R combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.
Supplier: Eppendorf™ 022620666
Description
- Remarkable versatility with 12 different rotors.
- Soft-touch one-finger lid closure for ergonomic operation.
- Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display.
- 5 program keys for easy access to routine programs.
- Saves up to 50 user-defined programs.
- Automatic rotor recognition and imbalance detection for maximized operational safety.
- Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid.
- The patented compressor technology reduces vibrations and protects your samples.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- FastTemp pro™ function for programmable pre-cooling according to day and time.
- ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu).
- Built-in condensation drain to eliminate water accumulation.
Order Info
Dimensions: 16.8L x 13.2W x 10 in. H (42 x 33 x 25cm), Net weight: 63.8 lb. (29kg). Most models supplied with a rotor, other rotors are available separately.
Chemical Identifiers
| Large, Brightly Lit LCD | |
| 29 cm | |
| 15 in. | |
| -11°C to +40°C | |
| Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
| Yes |
| 11.7 in | |
| 30 sec. to 99:59 hr., Continuous Run Function | |
| 38 cm | |
| UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
| 1.050 W | |
| EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1 (refer to manual for more details) |
Specifications
| 24 Spin Columns | |
| 30,130 x g | |
| 11.7 in | |
| 30 sec. to 99:59 hr., Continuous Run Function | |
| 38 cm | |
| UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
| Rotary Knobs, Refrigerated, Rotor FA-45-24-11-Kit, Rotor Lid | |
| 120 V, 50/60 Hz | |
| Centrifuge 5430 R, rotary knobs | |
| Yes | |
| EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1 (refer to manual for more details) | |
| 120 V |
| 17,500 rpm | |
| Large, Brightly Lit LCD | |
| 29 cm | |
| 15 in. | |
| -11°C to +40°C | |
| Microcentrifuge | |
| Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
| Knob | |
| 1.050 W | |
| Yes | |
| 50/60 Hz | |
| FA-45-24-11-Kit |