missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5430 R - Refrigerated Microcentrifuge
Description
- Remarkable versatility with 12 different rotors.
- Soft-touch one-finger lid closure for ergonomic operation.
- Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display.
- 5 program keys for easy access to routine programs.
- Saves up to 50 user-defined programs.
- Automatic rotor recognition and imbalance detection for maximized operational safety.
- Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid.
- The patented compressor technology reduces vibrations and protects your samples.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- FastTemp pro™ function for programmable pre-cooling according to day and time.
- ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu).
- Built-in condensation drain to eliminate water accumulation.
Order Info
Dimensions: 16.8L x 13.2W x 10 in. H (42 x 33 x 25cm), Net weight: 63.8 lb. (29kg). Most models supplied with a rotor, other rotors are available separately.
Specifications
Specifications
| Capacity | 6 x 15/50 mL Conical or 12 x Vacutainer Tubes |
| Max. Speed | 17,500 rpm |
| Max. RCF | 30,130 x g |
| Display | Large, Brightly Lit LCD |
| Height (English) Exterior | 11.7 in |
| Height (Metric) Exterior | 29 cm |
| Timer | 30 sec. to 99:59 hr., Continuous Run Function |
| Width (English) Exterior | 15 in. |
| Width (Metric) Exterior | 38 cm |
| Temperature Range | -11°C to +40°C |
| Show More |