missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5430 - Microcentrifuge
Description
- Remarkable versatility with 12 different rotors
- Soft-touch one-finger lid closure for ergonomic operation
- Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
- 5 program keys for easy access to routine programs
- Saves up to 50 user-defined programs
- Automatic rotor recognition and imbalance detection for maximized operational safety
- Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid
Order Info
Dimensions: 16.8L x 13.2W x 10 in. H (42 x 33 x 25cm), Net weight: 63.8 lb. (29kg). Most models supplied with a rotor, other rotors are available separately. Refrigerated models are available separately.
Specifications
Specifications
| Capacity | 6 x 15/50 mL Conical or 12 x Vacutainer Tubes |
| Max. Speed | 17,500 rpm |
| Max. RCF | 30,130 x g |
| Height (English) Exterior | 9.8 in |
| Height (Metric) Exterior | 25 cm |
| Timer | 30 sec. to 99:59 hr., Continuous Run Function |
| Width (English) Exterior | 11.2 in. |
| Width (Metric) Exterior | 33 cm |
| Certifications/Compliance | UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers |
| Includes | Rotor F-35-6-30 |
| Show More |