missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek Epoch Microplate Spectrophotometer, IVD
GREENER_CHOICE

Catalog No. BTEPOCHSI
Change view
Click to view available options
Model:
EPOCH
Includes:
Epoch Microplate Spectrophotometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Includes
BTEPOCHSI EPOCH Epoch Microplate Spectrophotometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTEPOCHSI Supplier Agilent BioTek Supplier No. EPOCHHSI

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. For In Vitro Diagnostic Use.

Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. These measurements can be done in many microplate formats and in 2 μL samples, when the available Take3 microvolume plate is used

Epoch is controlled with the Gen5 software interface, with simple programming and powerful data analysis. This robust, low maintenance microplate absorbance reader is a cost-effective system. Reliability and ease of use ensure time savings in laboratory workflows.

Specifications

Product Type Microplate Reader
Light Source Xenon Flash Lamp
Plate Type 6 to 384-well Plates
Absorbance Range 200 to 999 nm, 1 nm increments
Software Type Gen5 Data Analysis Software
Accuracy ±2 nm
Bandwidth 5 nm
Certifications/Compliance CE and TUV marked. RoHS compliant.
Cuvette Size 0.5 mm
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 7.7 in.
Height (Metric) 19.6 cm
Hertz 50/60 Hz
Includes Epoch Microplate Spectrophotometer
Model EPOCH
Precision ±0.2 nm
Resolution 0.0001 OD
Voltage 100/240 V
Wavelength Range 200 to 999 nm
Weight (English) <15 lb.
Weight (Metric) 6.8 kg
Width (English) 12 in.
Width (Metric) 30.5 cm
Show More Show Less