missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek Epoch Microplate Spectrophotometer
GREENER_CHOICE

Catalog No. 11120570
Change view
Click to view available options
Model:
EPOCH
EPOCHR
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
11120570 EPOCH
11120572 EPOCHR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11120570 Supplier Agilent BioTek Supplier No. EPOCHHSN

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Epoch Microplate Spectrophotometer, Gen5 microplate data analysis software.

Note: the plate shown in the photo is not included. (Plate is Cat. No. 11-120-571.)

Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. For Research Use Only. Not for use in diagnostic procedures.

Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. These measurements can be done in many microplate formats and in 2 μL samples, when the available Take3 microvolume plate is used

Epoch is controlled with the Gen5 software interface, with simple programming and powerful data analysis. This robust, low maintenance microplate absorbance reader is a cost-effective system. Reliability and ease of use ensure time savings in laboratory workflows.

Certifications

CE marked, NRTL Safety Agency

Compliance

EN61326-1:2006; EN61326-2-6:2006; EN61000-4-2; EN61000-4-3, EN61000-4-4; EN61000-4-5; EN61000-4-6; EN61000-4-11

Specifications

Product Type Microplate Reader
Light Source Xenon Flash Lamp
Plate Type 6 to 384-well Plates
Absorbance Range 200 to 999 nm, 1 nm increments
Accuracy ±2 nm
Bandwidth 5 nm
Certifications/Compliance CE and TUV marked. RoHS compliant.
Cuvette Size 0.5 mm
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 7.7 in.
Height (Metric) 19.6 cm
Includes Epoch Microplate Spectrophotometer; Gen5 microplate data analysis software
Model EPOCH
Precision ±0.2 nm
Resolution 0.0001 OD
Voltage 100/240 V
Wavelength Range 200 to 999 nm
Weight (English) <15 lb.
Weight (Metric) 6.8 kg
Width (English) 12 in.
Width (Metric) 30.5 cm
Frequency 50/60 Hz
Show More Show Less