missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ EPA Vials Screw Top

Catalog No. 111020839
Change view
Click to view available options
Material:
Polypropylene, Amber Glass
Polypropylene, Clear Glass
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
111020839 Polypropylene, Amber Glass
111020846 Polypropylene, Clear Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111020839 Supplier MilliporeSigma™ Supelco™ Supplier No. 23189

Used during solid phase microextraction (SPME) of odors in drinking water for analysis by GC/MS.

  • Each of the vials is cleaned according to US EPA Protocol B
  • After being cleaned these vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap.
  • The vials are available in either clear or amber glass.
  • All of the vials are packaged with an open top cap and a tan/white PTFE/silicone septa.
  • The 40 mL EPA vials are supplied with a Certificate of Analysis and a package of labels to use to identify the contents of your sample.
  • The package of vials is shrink wrapped after cleaning to make sure that the vials arrive to you as clean as possible.

Specifications

Description Pre-cleaned and assembled
Color White
Diameter (Metric) Outer 29 mm
Material Polypropylene, Amber Glass
Volume (Metric) 40 mL
Septum PTFE/Silicone Septa
No. per Pack 72
Style Hole cap
Thickness (English) 0.125 in.
Height (Metric) 82 mm