missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EnviroWare™ Assembled Borosilicate Glass EPA Vials
For the collection and storage of water samples
$466.86
Specifications
| Classification | A |
|---|---|
| Diameter (English) Outer | 1.1 in. |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Septum | PTFE/Silicone Rubber |
| Catalog Number | Volume (Metric) | Color | Height (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Volume (Metric) | Color | Height (English) | Price | Quantity & Availability | ||||
|
0333914A
|
40 mL | Clear | 3.85 in. |
Pack of 72 Each for $466.86
Case of 6 Pack for $2,801.16
|
|
||||
Description
For the collection and storage of water samples
- Manufactured from Type I, Class A or amber 203 borosilicate glass
- Available in clear and amber form
- With closure GPI thread 24-400
Order Info
Replacement caps and septa available
Specifications
| A | |
| 28 mm | |
| PTFE/Silicone Rubber | |
| Polypropylene | |
| EPA 40CFR136, 40CFR141 |
| 1.1 in. | |
| Borosilicate Glass | |
| For the collection and storage of water samples | |
| Screw Cap | |
| Vial |