missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EnviroWare™ Assembled Borosilicate Glass EPA Vials
Description
Includes
White open-top polypropylene closures and 0.005 in. PTFE/0.120 in. silicone rubber septa
For the collection and storage of water samples
- Manufactured from Type I, Class A or amber 203 borosilicate glass
- Available in clear and amber form
- With closure GPI thread 24-400
- Designed for the collection and storage of water samples
- Assembled and ready to use
Order Info
Replacement caps and septa available
Specifications
Specifications
| Classification | A |
| Diameter (English) Outer | 1.1 in. |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 40 mL |
| Septum | PTFE/Silicone Rubber |
| For Use With (Application) | For the collection and storage of water samples |
| Height (English) | 3.85 in. |
| Show More |