missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Entris™ II Essential Precision Balance PROMO

Catalog No. 14558783PM
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Capacity:
2200 g
6200 g
Readability:
10 mg
100 mg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability
14558783PM 2200 g 100 mg
14558804PM 6200 g 10 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 missing translation for 'options'
Catalog No. 14558783PM missing translation for 'mfr' Sartorius missing translation for 'supplierNo' BCE22011SPM

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

  • High quality standards engineered in Germany
  • Excellent repeatability with rectangular weighing pan
  • Overload protection
  • Rugged design weighs up to a pre-set amount
  • High chemical resistance
  • Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
  • Prevents cross contamination
  • Wipe-clean design
  • Easy-to-remove parts
  • Effective draft shield
  • Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
  • Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
  • Combines intuitive, wear resistant LED and touch technology
  • Plug-and-play convenience
  • Data output for dynamic weighing applications
  • Easily adapts to your ambient conditions
  • 12 built-in applications
  • GLP / GMP compliant printout
  • Modern connectivity methods
  • Password protection for secure operation

Specifications

Certifications/Compliance CSA number 80000336/CE certificate
Connection Type 9 Pin USB C
Capacity 2200 g
Display Type Touchscreen
Readability 100 mg
Includes Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber
Material PBT, Glass, Stainless Steel
Model Electronic Toploading Balances
Repeatability 100 mg
Stabilization Time 0.9 sec.
Type No Internal Calibration
Length (Metric) 317 mm
Width (Metric) 219 mm
Height (Metric) 94 mm
Weight (Metric) 5.40 kg
Electrical Requirements 100 to 240 VAC (±10%)
Show More Show Less