missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Laboratory Balances
- Electronic Toploading Balances
- Sartorius™ Entris™ II Essential Precision Balance
Sartorius™ Entris™ II Essential Precision Balance
Catalog No. 14558819

Change view
Click to view available options
Capacity:
220 g
320 g
420 g
600 g
620 g
650 g
820 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
Readability:
1 mg
10 mg
100 mg
1000 mg
Calibration:
Internal
34 product options available for selection
| Catalog No. | Capacity | Readability | Calibration |
|---|---|---|---|
| 14558819 | 820 g | 10 mg | Internal |
| 14558788 | 220 g | 1 mg | - |
| 14558789 | 220 g | 1 mg | Internal |
| 14558794 | 320 g | 1 mg | - |
| 14558795 | 320 g | 1 mg | Internal |
| 14558798 | 420 g | 1 mg | - |
| 14558799 | 420 g | 1 mg | Internal |
| 14558812 | 600 g | 1 mg | - |
| 14558813 | 650 g | 1 mg | Internal |
| 14558808 | 620 g | 1 mg | - |
| 14558809 | 620 g | 1 mg | Internal |
| 14558806 | 620 g | 10 mg | - |
| 14558807 | 620 g | 10 mg | Internal |
| 14558818 | 820 g | 10 mg | - |
| 14558779 | 1.2 kg | 10 mg | - |
| 14558780 | 1.2 kg | 10 mg | Internal |
| 14558785 | 2.2 kg | 10 mg | - |
| 14558786 | 2.2 kg | 10 mg | Internal |
| 14558783 | 2.2 kg | 100 mg | - |
| 14558784 | 2.2 kg | 100 mg | Internal |
| 14558792 | 3.2 kg | 10 mg | - |
| 14558793 | 3.2 kg | 10 mg | Internal |
| 14558796 | 4.2 kg | 10 mg | - |
| 14558797 | 4.2 kg | 10 mg | Internal |
| 14558800 | 5.2 kg | 100 mg | - |
| 14558801 | 5.2 kg | 100 mg | Internal |
| 14558804 | 6.2 kg | 10 mg | - |
| 14558805 | 6.2 kg | 10 mg | Internal |
| 14558802 | 6.2 kg | 1000 mg | - |
| 14558803 | 6.2 kg | 1000 mg | Internal |
| 14558816 | 8.2 kg | 100 mg | - |
| 14558817 | 8.2 kg | 100 mg | Internal |
| 14558814 | 8.2 kg | 1000 mg | - |
| 14558815 | 8.2 kg | 1000 mg | Internal |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
Catalog No.
14558819
Supplier
Sartorius™
Supplier No.
BCE822I1S
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
- Some models are equipped with isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation
Specifications
Specifications
| Certifications/Compliance | CSA number 80000336/CE certificate |
| Connection Type | 9 Pin USB C |
| Capacity | 820 g |
| Display Type | Intuitive Graphic Touch Technology |
| Readability | 10 mg |
| Includes | Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber |
| Material | PBT, Glass, Stainless Steel |
| Model | Electronic Toploading Balances |
| Repeatability | 10 mg |
| Stabilization Time | 0.9 sec. |
| Type | Internal Calibration |
| Length (Metric) | 317 mm |
| Width (Metric) | 219 mm |
| Height (Metric) | 94 mm |
| Weight (Metric) | 7 kg |
| Electrical Requirements | 100 to 240 VAC (±10%) |
| Legal for Trade | Class II |
| Calibration | Internal |
| Show More Show Less |