missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Entris™ II Essential Precision Balance
GREENER_CHOICE

Catalog No. 14558809
Change view
Click to view available options
Capacity:
220 g
320 g
420 g
600 g
620 g
650 g
820 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
Readability:
1 mg
10 mg
100 mg
1000 mg
Calibration:
Internal
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Calibration
14558809 620 g 1 mg Internal
14558788 220 g 1 mg -
14558789 220 g 1 mg Internal
14558794 320 g 1 mg -
14558795 320 g 1 mg Internal
14558798 420 g 1 mg -
14558799 420 g 1 mg Internal
14558812 600 g 1 mg -
14558813 650 g 1 mg Internal
14558808 620 g 1 mg -
14558806 620 g 10 mg -
14558807 620 g 10 mg Internal
14558818 820 g 10 mg -
14558819 820 g 10 mg Internal
14558779 1.2 kg 10 mg -
14558780 1.2 kg 10 mg Internal
14558785 2.2 kg 10 mg -
14558786 2.2 kg 10 mg Internal
14558783 2.2 kg 100 mg -
14558784 2.2 kg 100 mg Internal
14558792 3.2 kg 10 mg -
14558793 3.2 kg 10 mg Internal
14558796 4.2 kg 10 mg -
14558797 4.2 kg 10 mg Internal
14558800 5.2 kg 100 mg -
14558801 5.2 kg 100 mg Internal
14558804 6.2 kg 10 mg -
14558805 6.2 kg 10 mg Internal
14558802 6.2 kg 1000 mg -
14558803 6.2 kg 1000 mg Internal
14558816 8.2 kg 100 mg -
14558817 8.2 kg 100 mg Internal
14558814 8.2 kg 1000 mg -
14558815 8.2 kg 1000 mg Internal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 14558809 Supplier Sartorius™ Supplier No. BCE623I1S
Only null left

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

  • High quality standards engineered in Germany
  • Excellent repeatability with rectangular weighing pan
  • Overload protection
  • Rugged design weighs up to a pre-set amount
  • High chemical resistance
  • Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
  • Prevents cross contamination
  • Wipe-clean design
  • Easy-to-remove parts
  • Effective draft shield
  • Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
  • Some models are equipped with isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
  • Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
  • Combines intuitive, wear resistant LED and touch technology
  • Plug-and-play convenience
  • Data output for dynamic weighing applications
  • Easily adapts to your ambient conditions
  • 12 built-in applications
  • GLP / GMP compliant printout
  • Modern connectivity methods
  • Password protection for secure operation

Specifications

Certifications/Compliance CSA number 80000336/CE certificate
Connection Type 9 Pin USB C
Capacity 620 g
Display Type Intuitive Graphic Touch Technology
Readability 1 mg
Includes Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber
Material PBT, Glass, Stainless Steel
Model Electronic Toploading Balances
Repeatability 1 mg
Stabilization Time 1 sec.
Type Internal Calibration
Length (Metric) 317 mm
Width (Metric) 219 mm
Height (Metric) 345 mm
Weight (Metric) 8.10 kg
Electrical Requirements 100 to 240 VAC (±10%)
Legal for Trade Class I
Calibration Internal
Show More Show Less