missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Entris™ II Essential Analytical Balance PROMO
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
$2588.60 - $3292.17
Specifications
| Calibration | Internal |
|---|---|
| Certifications/Compliance | CSA number 80000336/CE certificate |
| Connection Type | 9 Pin USB C |
| Display Type | Touchscreen |
| Readability | 0.1 mg |
| Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
|
14558811PM
|
Sartorius™
BCE64I1SPM |
60 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14558782PM
|
Sartorius™
BCE124I1SPM |
120 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14558791PM
|
Sartorius™
BCE224I1SPM |
220 g |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation
Specifications
| Internal | |
| 9 Pin USB C | |
| 0.1 mg | |
| Glass, PBT, Stainless Steel | |
| 0.1 mg | |
| Analytical Balance | |
| 219 mm | |
| 100/240 V (±10%) |
| CSA number 80000336/CE certificate | |
| Touchscreen | |
| Weighing pan, Pan support, Power supply unit with country-specific adapters, Draft shield, For models with analytical draft shield | |
| Analytical Balances | |
| 1.5 sec. | |
| 317 mm | |
| 345 mm |