missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Entris™ II Essential Analytical Balance PROMO

Catalog No. 14558782PM
Change view
Click to view available options
Capacity:
60 g
120 g
220 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14558782PM 120 g
14558811PM 60 g
14558791PM 220 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14558782PM Supplier Sartorius™ Supplier No. BCE124I1SPM

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

  • High quality standards engineered in Germany
  • Excellent repeatability with rectangular weighing pan
  • Overload protection
  • Rugged design weighs up to a pre-set amount
  • High chemical resistance
  • Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
  • Prevents cross contamination
  • Wipe-clean design
  • Easy-to-remove parts
  • Effective draft shield
  • Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
  • Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
  • Combines intuitive, wear resistant LED and touch technology
  • Plug-and-play convenience
  • Data output for dynamic weighing applications
  • Easily adapts to your ambient conditions
  • 12 built-in applications
  • GLP / GMP compliant printout
  • Modern connectivity methods
  • Password protection for secure operation

Specifications

Calibration Internal
Certifications/Compliance CSA number 80000336/CE certificate
Connection Type 9 Pin USB C
Capacity 120 g
Display Type Touchscreen
Readability 0.1 mg
Includes Weighing pan, Pan support, Power supply unit with country-specific adapters, Draft shield, For models with analytical draft shield
Material Glass, PBT, Stainless Steel
Model Analytical Balances
Repeatability 0.1 mg
Stabilization Time 1.5 sec.
Type Analytical Balance
Length (Metric) 317 mm
Width (Metric) 219 mm
Height (Metric) 345 mm
Weight (Metric) 7.7 kg
Electrical Requirements 100/240 V (±10%)
Show More Show Less