missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Entris™ II Essential Analytical Balance
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
Supplier: Sartorius™ BCE224I1S
Description
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation
Specifications
| Internal | |
| 9 Pin USB C | |
| Intuitive Graphic Touch Technology | |
| Weighing pan, Pan support, Power supply unit with country-specific adapters, Draft shield, For models with analytical draft shield | |
| Analytical Balances | |
| 1.5 sec. | |
| 317 mm | |
| 345 mm | |
| 100/240 VAC (±10%) |
| CSA number 80000336/CE certificate | |
| 220 g | |
| 0.1 mg | |
| PBT, Glass, Stainless Steel | |
| 0.1 mg | |
| Analytical Balance | |
| 219 mm | |
| 8 kg | |
| Class I |