missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Entris™ II Essential Analytical Balance

Description
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation
Specifications
Specifications
| Calibration | No internal calibration |
| Certifications/Compliance | CSA number 80000336/CE certificate |
| Connection Type | 9 Pin USB C |
| Capacity | 220 g |
| Display Type | Intuitive Graphic Touch Technology |
| Readability | 0.1 mg |
| Includes | Weighing pan, Pan support, Power supply unit with country-specific adapters, Draft shield, For models with analytical draft shield |
| Material | PBT, Glass, Stainless Steel |
| Model | Analytical Balances |
| Repeatability | 0.1 mg |
| Show More |