missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius 100% Legal-for-Trade (NTEP) Analytical Balance
NTEP-compliant Entris™ II legal for trade balances are the only ones in their class offering LED touch technology, 12 built-in applications and NTEP compliant lock-down external calibration. With 14 models to choose from, you'll surely find a model to meet your legal for trade weighing needs.
$2782.27 - $3166.02
Specifications
| Calibration | NTEP compliant lock-down external calibration |
|---|---|
| Certifications/Compliance | Certificate of Conformance; Certificate of Compliance |
| Connection Type | D-Sub Connector, 9-Pin |
| Display Type | Touchscreen |
| Readability | 0.1 mg |
Description
- 100% Legal for Trade, NTEP-Certified balances
- IF you need legal-for-trade weighing, the new Entris II balance will be the ideal choice.
- Offering unrivalled value and backed by more than 150 years of German engineering expertise.
- NTEP Entris II balance line is the only balance in its class offering LED touch technology and 12 built-in applications at a budget price.
Specifications
| NTEP compliant lock-down external calibration | |
| D-Sub Connector, 9-Pin | |
| 0.1 mg | |
| Manual | |
| Polybutylene Terephthalate (PBT); Glass; Stainless Steel | |
| 50°F to 86°F | |
| 219 x 317 x 345 mm | |
| 240 mm | |
| 90 mm | |
| 50/60 Hz |
| Certificate of Conformance; Certificate of Compliance | |
| Touchscreen | |
| English, German, France, Italian, Spanish, Portuguese, Russian, Polish | |
| 0.2 mg | |
| ≤1.5 sec. | |
| 10°C to 30°C | |
| 9.4 in. | |
| 3.5 in. | |
| 100 to 240 VAC (±10%) | |
| Class I |