missing translation for 'onlineSavingsMsg'
Learn More

Mopec Ensemble Dissection Board, Dark Blue, With 3 in. Legs

AX069 features a durable HDPE surface with 3 in. legs and rubber feet for stability. Designed to fit Mopec Maestro grossing stations, it supports up to 20 lbs, offering a secure, chemical-resistant workspace for precise tissue dissection.

$1,511.29


Products 3
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
21279203
View Documents Promotion Details
Mopec
AX069048
18 in.
Each for $1,511.29
Only null left
 
21279205
View Documents Promotion Details
Mopec
AX069096
21 in.
Each for $1,511.29
Only null left
 
21279204
View Documents Promotion Details
Mopec
AX069072
38 in.
Each for $1,511.29
Only null left
 
Description

Description

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
  • AX067-096 includes (2) dissection boards

Dimensions

  • 18.5 D X 4.6 in. H
  • AX067-048: 18 in. L
  • AX067-060: 27 in. L
  • AX067-072: 38 in. L
  • AX067-096: 21 in. L

Capacity

  • 20 lbs

Materials

  • HDPE, High-Density polyethylene, light blue in color
  • HDPE legs with rubber feet

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations
Videos
SDS
Documents

Documents