missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Ensemble Dissection Board, Dark Blue, With 3 in. Legs
AX069 features a durable HDPE surface with 3 in. legs and rubber feet for stability. Designed to fit Mopec Maestro grossing stations, it supports up to 20 lbs, offering a secure, chemical-resistant workspace for precise tissue dissection.
Supplier: Mopec AX069072
Description
Construction
- Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
- AX067-096 includes (2) dissection boards
Dimensions
- 18.5 D X 4.6 in. H
- AX067-048: 18 in. L
- AX067-060: 27 in. L
- AX067-072: 38 in. L
- AX067-096: 21 in. L
Capacity
- 20 lbs
Materials
- HDPE, High-Density polyethylene, light blue in color
- HDPE legs with rubber feet
Compatibility
- Fits all Mopec Maestro and Maestro Encore grossing stations
Specifications
| Dissection Board | |
| Dark Blue | |
| 38 in. |
| Not Autoclavable | |
| HDPE |